Overview
Mfr description
GB-66 DRAWN CUP FULL COMPLEMENT
Specifications
- Drawn Cup TypeOpen Ends
- Bore Diameter
- Closure TypeOpen
- Standards MetANSI/ABMA 18.2, ASTM F2162
- UPC_NO605790226137
- Weight0.01 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe GB-66;PDL051 is a drawn cup needle roller bearing with a 4.1300 in bore diameter, open closure type, open ends drawn cup design, and 0.01 lbs weight, commonly used in specialized light-load applications and compact mechanical assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data