Motion
GB-68;PDL125

JTEKT KOYO (NRB)
GB-68;PDL125

Needle Roller Bearing - Open Ends, 0.3750 in Bore, 0.5625 in OD, 0.5000 in Width, Open
MI ITEM #05073530
MFR #GB-68;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
GB-68;PDL125

Needle Roller Bearing - Open Ends, 0.3750 in Bore, 0.5625 in OD, 0.5000 in Width, Open
MI ITEM #05073530
MFR #GB-68;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GB-68;PD;L125 DRAWN CUP FULL COMPLEMENT

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1014 Steel
  • Standards Met
    ASTM F2162, ANSI/ABMA 18.2
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GB-68, PDL125
  • Bore Type
    Straight
  • Material
    1014 Steel
  • UPC_NO
    605790226823
  • Weight
    0.014 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB-68;PDL125 Needle Roller Bearing has a 0.3750 in bore diameter, open closure type, open ends drawn cup configuration, 0.5625 in outside diameter, 0.5000 in overall width, and 0.014 lbs weight, making it suitable for compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text