Motion
HJ-324124.2RS

JTEKT KOYO (NRB)
HJ-324124.2RS

Needle Roller Bearing - 2.0000 in Bore, 2.5625 in OD, 1.5000 in Width, Sealed
Mi Item #05073531
MFR #HJ-324124.2RS
Price$218.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
HJ-324124.2RS

Needle Roller Bearing - 2.0000 in Bore, 2.5625 in OD, 1.5000 in Width, Sealed
Mi Item #05073531
MFR #HJ-324124.2RS

Mfr description
HJ-324124.2RS SOLID RACE CAGED BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.19/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    2.5625 in
  • Overall Width  
    1.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.59 lbs

Details

  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The HJ-324124.2RS Needle Roller Bearing features a 2.0000 in bore diameter, 2.5625 in outside diameter, 1.5000 in overall width, sealed closure type, and a weight of 0.59 lbs, making it ideal for industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HJ
  • Standards Met
    ASTM F2246, Military Standard MS 51961
  • Type Of Bearing
    Needle Roller Bearing With Integral Flange
  • UPC_NO
    605790199240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)