Motion
JT-1613;PDL449

JTEKT KOYO (NRB)
JT-1613;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 0.8125 in Width, Single Seal
MI ITEM #05073534
MFR #JT-1613;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JT-1613;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 0.8125 in Width, Single Seal
MI ITEM #05073534
MFR #JT-1613;PDL449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JT-1613;PD;L449 DRAWN CUP CAGED BEARING

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    7600 rpm
  • Precision Rating
    Not Rated
  • Series
    JT
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790230370
  • Weight
    0.06 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JT-1613;PDL449 is a drawn cup needle roller bearing with a 1.0000 in bore diameter, single seal closure type, open ends design, 1.2500 in outside diameter, 0.8125 in overall width, and 0.06 lbs weight, designed for compact sealed systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text