Motion
NTH-3460
Roller & Cage Assembly - 2.5000 in Bore, 3.7188 in OD
Mi Item #05073537
MFR #NTH-3460
Price$217.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 2.5000 in Bore, 3.7188 in OD
Mi Item #05073537
MFR #NTH-3460

Mfr description
NTH-3460 THRUST BEARING ASSY, STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.40/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    3.7188 in
  • Overall Width
    0.3750 in
  • Precision Rating
    P0
  • Weight
    0.46 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    133 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    30000 lbf
  • Series
    NTH
  • Static Load Capacity
    433 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790253416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)