Motion
NTH-4066
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2.5000 in ID, 4.0938 in OD, Steel Cage
MI ITEM #05073538
MFR #NTH-4066
List Price$250.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2.5000 in ID, 4.0938 in OD, Steel Cage
MI ITEM #05073538
MFR #NTH-4066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.08/each for your price

Overview

Mfr description
NTH-4066 THRUST BEARING ASSY, STANDARD

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -30 to 110 °C
  • Cage Type
    Riveted
  • Bearing Material
    1074 Steel
  • Static Load Capacity
    511 kN
  • Cage Material
    Steel
  • Dynamic Load Capacity
    147 kN
  • Max Rpm
    4100 rpm
  • Series
    NTH
  • UPC_NO
    605790213892
  • Weight
    0.53 lbs
  • Description
    Cylindrical Roller Thrust Bearing
  • Lubrication
    Rust Preventative
  • Radial Static Load Capacity
    115000 lbf
  • Radial Dynamic Load Capacity
    33000 lbf
  • Max Operating Temperature
    110 °C
  • Precision Rating
    P0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text