Motion
NTH-4270
Roller & Cage Assembly - 2-5/8 in Bore, 4-5/16 in OD, 3/8 in Width
MI ITEM #05073539
MFR #NTH-4270
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 2-5/8 in Bore, 4-5/16 in OD, 3/8 in Width
MI ITEM #05073539
MFR #NTH-4270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NTH-4270 THRUST BEARING ASSY, STANDARD

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Cage Material
    Steel
  • Max Rpm
    3900 rpm
  • Overall Width
    0.3750 in
  • Series
    NTH
  • UPC_NO
    605790192753
  • Radial Dynamic Load Capacity
    35100 lbf
  • Weight
    0.58 lbs
  • Product Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text