Motion
NTH-4472
Roller & Cage Assembly - 2.7500 in Bore, 4.4375 in OD
MI ITEM #05073540
MFR #NTH-4472
List Price$270.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 2.7500 in Bore, 4.4375 in OD
MI ITEM #05073540
MFR #NTH-4472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.25/each for your price

Overview

Mfr description
NTH-4472 THRUST BEARING ASSY, STANDARD

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -30 to 110 °C
  • Bearing Material
    1074 Steel
  • Static Load Capacity
    587 kN
  • Bore Type
    Round
  • Dynamic Load Capacity
    161 kN
  • Cage Material
    Steel
  • Max Rpm
    3800 rpm
  • Cage Type
    Riveted
  • Overall Width
    0.3750 in
  • Series
    NTH
  • UPC_NO
    605790188206
  • Description
    Cylindrical Roller Thrust Bearing
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Precision Rating
    P0
  • Radial Dynamic Load Capacity
    36100 lbf
  • Weight
    0.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text