Motion
RC-040708;PDL092

JTEKT KOYO (NRB)
RC-040708;PDL092

Drawn Cup Needle Roller Bearing - Roller Clutch, 1/4 in Bore, 0.4375 in OD, 0.5000 in Width, Open
Mi Item #05073541
MFR #RC-040708;PDL092
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RC-040708;PDL092

Drawn Cup Needle Roller Bearing - Roller Clutch, 1/4 in Bore, 0.4375 in OD, 0.5000 in Width, Open
Mi Item #05073541
MFR #RC-040708;PDL092

Mfr description
RC-040708;PD;L125 DRAWN CUP CLUTCH, ETC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Outside Diameter  
    0.4375 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RC-040708;PDL092 Drawn Cup Needle Roller Bearing provides a 1/4 in bore diameter, open closure type, roller clutch drawn cup configuration, 0.4375 in outside diameter, 0.5000 in overall width, and 0.01 lbs weight, making it suitable for compact backstopping and overrunning clutch systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    20000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    RC
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • UPC_NO
    605790229992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)