Motion
RC-121610;PDL068

JTEKT KOYO (NRB)
RC-121610;PDL068

Drawn Cup Needle Roller Bearing - Roller Clutch, 3/4 in Bore, 1.0000 in OD, 0.6250 in Width, Open
MI ITEM #05073543
MFR #RC-121610;PDL068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RC-121610;PDL068

Drawn Cup Needle Roller Bearing - Roller Clutch, 3/4 in Bore, 1.0000 in OD, 0.6250 in Width, Open
MI ITEM #05073543
MFR #RC-121610;PDL068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RC-121610;PD;L068 DRAWN CUP CLUTCH, ETC

Specifications

  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    Polymer
  • Max Rpm
    12000 rpm
  • Roller Clutch Spring Material
    Stainless Steel
  • Precision Rating
    Not Rated
  • Series
    RC
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790230240
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The RC-121610;PDL068 Drawn Cup Needle Roller Bearing features a 3/4 in bore diameter, open closure type, roller clutch drawn cup type, 1.0000 in outside diameter, 0.6250 in overall width, and 0.04 lbs weight, making it ideal for one-way clutch applications in conveyors and indexing equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text