Motion
B-2 1/2 4;PDL125

JTEKT KOYO (NRB)
B-2 1/2 4;PDL125

Drawn Cup Needle Roller Bearing - Open Ends, 5/32 in Bore, 0.2813 in OD, 0.2500 in Width, Open
MI ITEM #05073546
MFR #B-2 1/2 4;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-2 1/2 4;PDL125

Drawn Cup Needle Roller Bearing - Open Ends, 5/32 in Bore, 0.2813 in OD, 0.2500 in Width, Open
MI ITEM #05073546
MFR #B-2 1/2 4;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-2 1/2 4;PDL125 DRAWN CUP FULL COMPL

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Max Rpm
    11000 rpm, 7000 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790233289
  • Weight
    0.002 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-2 1/2 4;PDL125 Drawn Cup Needle Roller Bearing has a 5/32 in bore diameter, open closure type, open ends drawn cup construction, 0.2813 in outside diameter, 0.2500 in overall width, and 0.002 lbs weight, making it appropriate for miniature mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text