Motion
B-2 1/2 5;PDL125

JTEKT KOYO (NRB)
B-2 1/2 5;PDL125

Drawn Cup Needle Roller Bearing - Open Ends, 5/32 in Bore, 0.2813 in OD, 0.3125 in Width, Open
MI ITEM #05073547
MFR #B-2 1/2 5;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-2 1/2 5;PDL125

Drawn Cup Needle Roller Bearing - Open Ends, 5/32 in Bore, 0.2813 in OD, 0.3125 in Width, Open
MI ITEM #05073547
MFR #B-2 1/2 5;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-2 1/2 5;PDL125 DRAWN CUP FULL COMPL

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Max Rpm
    11000 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790225871
  • Weight
    0.003 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-2 1/2 5;PDL125 Drawn Cup Needle Roller Bearing has a 5/32 in bore diameter, open closure type, open ends drawn cup construction, 0.2813 in outside diameter, 0.3125 in overall width, and 0.003 lbs weight, making it suitable for miniature mechanical assemblies, precision instruments, and light-duty devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text