Motion
RCB-061014-FS;PDL004

JTEKT KOYO (NRB)
RCB-061014-FS;PDL004

Drawn Cup Needle Roller Bearing - Roller Clutch, 3/8 in Bore, 5/8 in OD, 7/8 in Width
MI ITEM #05073549
MFR #RCB-061014-FS;PDL004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RCB-061014-FS;PDL004

Drawn Cup Needle Roller Bearing - Roller Clutch, 3/8 in Bore, 5/8 in OD, 7/8 in Width
MI ITEM #05073549
MFR #RCB-061014-FS;PDL004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RCB-061014-FS;PD;L004 DRAWN CUP CLUTCH

Specifications

  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Max Rpm
    18000 rpm
  • Torque
    48.2 in
  • Precision Rating
    Not Rated
  • Series
    RCB
  • Lubrication Hole Type
    No Hole
  • UPC_NO
    605790226212
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The RCB-061014-FS;PDL004 is a drawn cup needle roller bearing with a 3/8 in bore diameter, open closure type, roller clutch design, 0.6250 in outside diameter, 0.8750 in overall width, suitable for overrunning clutch and indexing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text