Motion
RCB-081214-FS;PDL068

JTEKT KOYO (NRB)
RCB-081214-FS;PDL068

Drawn Cup Needle Roller Bearing - Roller Clutch, 1/2 in Bore, 3/4 in OD, 7/8 in Width
MI ITEM #05073550
MFR #RCB-081214-FS;PDL068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RCB-081214-FS;PDL068

Drawn Cup Needle Roller Bearing - Roller Clutch, 1/2 in Bore, 3/4 in OD, 7/8 in Width
MI ITEM #05073550
MFR #RCB-081214-FS;PDL068

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RCB-081214-FS;PD;L068 DRAWN CUP CLUTCH

Specifications

  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Max Rpm
    17000 rpm
  • Torque
    8.85 N-m
  • Roller Clutch Spring Material
    Stainless Steel
  • Precision Rating
    Not Rated
  • Series
    RCB
  • Lubrication Hole Type
    No Hole
  • UPC_NO
    605790225772
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The RCB-081214-FS;PDL068 Drawn Cup Needle Roller Bearing offers a 1/2 in bore diameter, open closure type, roller clutch drawn cup construction, 0.7500 in outside diameter, and 0.8750 in overall width, making it suitable for compact one-directional clutch systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text