Motion
B-47;PDL051

JTEKT KOYO (NRB)
B-47;PDL051

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1/4 in Bore, 7/16 in OD, 7/16 in Width
MI ITEM #05073559
MFR #B-47;PDL051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-47;PDL051

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1/4 in Bore, 7/16 in OD, 7/16 in Width
MI ITEM #05073559
MFR #B-47;PDL051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-47;PDL051 DRAWN CUP FULL COMPLEMENT

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Max Rpm
    10000 rpm, 6500 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790228995
  • Weight
    0.01 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-47;PDL051 Drawn Cup Needle Roller Bearing features a 1/4 in bore diameter, open closure type, open ends drawn cup design, 0.4375 in outside diameter, 0.4375 in overall width, and 0.01 lbs weight, making it appropriate for compact devices and small machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text