Motion
J-2012;PDL125

JTEKT KOYO (NRB)
J-2012;PDL125

Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1-1/2 in OD, 3/4 in Width
MI ITEM #05073584
MFR #J-2012;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
J-2012;PDL125

Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1-1/2 in OD, 3/4 in Width
MI ITEM #05073584
MFR #J-2012;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J-2012;PD;L125 DRAWN CUP CAGED BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    Steel
  • Max Rpm
    10000 rpm, 6600 rpm
  • Precision Rating
    Not Rated
  • Series
    J
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-1612
  • UPC_NO
    605790226878
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The J-2012;PDL125 is a drawn cup needle roller bearing with a 1-1/4 in bore diameter, open closure type, open ends design, 1.5000 in outside diameter, 0.7500 in overall width, suitable for industrial radial load support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text