Motion
J-3616;PDL052

JTEKT KOYO (NRB)
J-3616;PDL052

Drawn Cup Needle Roller Bearing - Open Ends, 2-1/4 in Bore, 2.6250 in OD, 1.0000 in Width, Open
MI ITEM #05073585
MFR #J-3616;PDL052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
J-3616;PDL052

Drawn Cup Needle Roller Bearing - Open Ends, 2-1/4 in Bore, 2.6250 in OD, 1.0000 in Width, Open
MI ITEM #05073585
MFR #J-3616;PDL052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J-3616;PD;L052 DRAWN CUP CAGED BEARING

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Max Rpm
    3600 rpm, 5600 rpm
  • Precision Rating
    Not Rated
  • Series
    J
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790232800
  • Weight
    0.25 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The J-3616;PDL052 is a drawn cup needle roller bearing with a 2-1/4 in bore diameter, open closure type, open ends design, 2.6250 in outside diameter, 1.0000 in overall width, and 0.25 lbs weight, ideal for heavy machinery and power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text