Motion
RNA4908A.2RS

JTEKT KOYO (NRB)
RNA4908A.2RS

Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Open
MI ITEM #05073587
MFR #RNA4908A.2RS
List Price$138.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNA4908A.2RS

Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Open
MI ITEM #05073587
MFR #RNA4908A.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.27/each for your price

Overview

Mfr description
RNA4908A.2RS SOLID RACE CAGED BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    8680 lbf
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    12800 lbf
  • Max Rpm
    4000 rpm
  • Flanges
    No Flange
  • Series
    RNA49
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617 / ISO 1206 / JIS B 1536
  • Lubrication Type
    Grease
  • UPC_NO
    605790193163
  • Weight
    0.37 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4908A.2RS Needle Roller Bearing features a 48 mm bore diameter, 62 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.37 lbs, making it ideal for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text