Motion
RNA4909A.2RS

JTEKT KOYO (NRB)
RNA4909A.2RS

Needle Roller Bearing - 52 mm Bore, 68 mm OD, 22 mm Width, Open
MI ITEM #05073588
MFR #RNA4909A.2RS
Price$192.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNA4909A.2RS

Needle Roller Bearing - 52 mm Bore, 68 mm OD, 22 mm Width, Open
MI ITEM #05073588
MFR #RNA4909A.2RS

Mfr description
RNA4909A.2RS SOLID RACE CAGED BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.96/each

Specifications

Dimensions

  • Bore Diameter  
    52 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.42 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The RNA4909A.2RS Needle Roller Bearing features a 52 mm bore diameter, 68 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.42 lbs, making it ideal for industrial applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    3700 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8860 lbf
  • Radial Static Load Capacity
    13500 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA49
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790197178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)