Motion
RNAO10X17X10

JTEKT KOYO (NRB)
RNAO10X17X10

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 10 mm Width, Open
MI ITEM #05073589
MFR #RNAO10X17X10
List Price$34.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNAO10X17X10

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 10 mm Width, Open
MI ITEM #05073589
MFR #RNAO10X17X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.01/each for your price

Overview

Mfr description
RNAO10X17X10 SOLID RACE CAGED BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    1210 lbf
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    1450 lbf
  • Max Rpm
    39000 rpm
  • Flanges
    No Flange
  • Series
    RNAO
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617 / ISO 1206 / JIS B 1536
  • Lubrication Type
    Rust Preventative
  • UPC_NO
    605790188596
  • Weight
    0.03 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO10X17X10 Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, and 10 mm overall width with an open closure type, making it ideal for compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text