Overview
Mfr description
NBH-4812;PDL001 DRAWN CUP FULL COMPL
Specifications
- Drawn Cup TypeOpen Ends
- UPC_NO605790230509
- Weight0.38 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe NBH-4812;PDL001 is a drawn cup needle roller bearing with open ends design and 0.38 lbs weight, suitable for heavy-duty industrial applications requiring compact radial load capacity.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data