Motion
NBH-4812;PDL125

JTEKT KOYO (NRB)
NBH-4812;PDL125

Needle Roller Bearing - Open Ends, 3.0000 in Bore, 3.5000 in OD, 0.7500 in Width, Open
MI ITEM #05073592
MFR #NBH-4812;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NBH-4812;PDL125

Needle Roller Bearing - Open Ends, 3.0000 in Bore, 3.5000 in OD, 0.7500 in Width, Open
MI ITEM #05073592
MFR #NBH-4812;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NBH-4812;PD;L125 DRAWN CUP FULL COMPL

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1014 Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NBH-4812, PDL125
  • Bore Type
    Straight
  • Material
    1014 Steel
  • UPC_NO
    605790225710
  • Weight
    0.384 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The NBH-4812;PDL125 Needle Roller Bearing has a 3.0000 in bore diameter, open closure type, open ends drawn cup construction, 3.5000 in outside diameter, 0.7500 in overall width, and weighs 0.384 lbs, making it ideal for heavy-duty industrial drives, mining equipment, and large-scale mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text