Motion
DEP-26246-OH

JTEKT KOYO (NRB)
DEP-26246-OH

Needle Roller Bearing - 0.7500 in Bore, 1.8750 in OD, 1.6950 in Width
MI ITEM #05073594
MFR #DEP-26246-OH
Your Price$23.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
DEP-26246-OH

Needle Roller Bearing - 0.7500 in Bore, 1.8750 in OD, 1.6950 in Width
MI ITEM #05073594
MFR #DEP-26246-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.10/each(List $27.73)

Overview

Mfr description
DEP-26246-OH DRAWN CUP CAGED BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DEP-26246-OH
  • Bore Type
    Straight
  • Material
    1010 Steel
  • Weight
    0.218 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The DEP-26246-OH Needle Roller Bearing features a 0.7500 in bore diameter, 1.8750 in outside diameter, 1.6950 in overall width, and a weight of 0.218 lbs, making it suitable for heavy-duty industrial machinery and high-load drivetrain applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text