Motion
JHTT-1614-T2

JTEKT KOYO (NRB)
JHTT-1614-T2

Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 0.8750 in Width, Double Seal
MI ITEM #05073597
MFR #JHTT-1614-T2
List Price$119.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JHTT-1614-T2

Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 0.8750 in Width, Double Seal
MI ITEM #05073597
MFR #JHTT-1614-T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.03/each for your price

Overview

Mfr description
JHTT-1614-T2 DRAWN CUP CAGED BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Seal
  • Operating Temperature Range
    -25 to 225 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Series
    JHTT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JHTT-1614-T2
  • Bore Type
    Straight
  • Material
    1010 Steel
  • UPC_NO
    605790204111
  • Weight
    0.094 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JHTT-1614-T2 Needle Roller Bearing features a 1.0000 in bore diameter, double seal closure type, 1.3125 in outside diameter, 0.8750 in overall width, and 0.094 lbs weight, making it ideal for automotive and industrial applications requiring enhanced sealing and reliable radial load support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text