Motion
M-12121-GF
Drawn Cup Needle Roller Bearing - Closed Ends, 3/4 in Bore, 1.0000 in OD, 0.7500 in Width, Open
MI ITEM #05073600
MFR #M-12121-GF
Your Price$49.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3/4 in Bore, 1.0000 in OD, 0.7500 in Width, Open
MI ITEM #05073600
MFR #M-12121-GF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.86/each(List $57.34)

Overview

Mfr description
M-12121-GF DRAWN CUP FULL COMPLEMENT

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Max Rpm
    3600 rpm, 5600 rpm
  • Precision Rating
    Not Rated
  • Series
    M
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    16.76 mm
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-812
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790217685
  • Weight
    0.07 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The M-12121-GF is a drawn cup needle roller bearing with a 3/4 in bore diameter, open closure type, closed ends design, 1.0000 in outside diameter, 0.7500 in overall width, and 0.07 lbs weight, designed for enclosed machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text