Motion
NAO20X35X17

JTEKT KOYO (NRB)
NAO20X35X17

Needle Roller Bearing - 20 mm Bore, 35 mm OD, 17 mm Width, Open
Mi Item #05073601
MFR #NAO20X35X17
Price$89.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NAO20X35X17

Needle Roller Bearing - 20 mm Bore, 35 mm OD, 17 mm Width, Open
Mi Item #05073601
MFR #NAO20X35X17

Mfr description
NAO20X35X17 SOLID RACE CAGED BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.66/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.18 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    17000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4230 lbf
  • Radial Static Load Capacity
    6700 lbf
  • Roller Type
    Needle Roller
  • Series
    NAO
  • Standards Met
    DIN 617 / ISO 1206 / JIS B 1536
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790213434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)