Motion
BH-1010;PDL125

JTEKT KOYO (NRB)
BH-1010;PDL125

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 5/8 in Bore, 7/8 in OD, 5/8 in Width
MI ITEM #05073603
MFR #BH-1010;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
BH-1010;PDL125

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 5/8 in Bore, 7/8 in OD, 5/8 in Width
MI ITEM #05073603
MFR #BH-1010;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-612-1
  • Drawn Cup Type
    Open Ends
  • Long Description
    The BH-1010;PDL125 Drawn Cup Needle Roller Bearing offers a 5/8 in bore diameter, open closure type, open ends drawn cup construction, 0.8750 in outside diameter, 0.6250 in overall width, and 0.04 lbs weight, making it suitable for mechanical and automotive systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6500 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790225574

Overview

Mfr description
BH-1010;PDL125 DRAWN CUP FULL COMPL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought