Motion
BH-1412;PDL125

JTEKT KOYO (NRB)
BH-1412;PDL125

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 7/8 in Bore, 1-3/16 in OD, 3/4 in Width
MI ITEM #05073610
MFR #BH-1412;PDL125
Price$13.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
BH-1412;PDL125

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 7/8 in Bore, 1-3/16 in OD, 3/4 in Width
MI ITEM #05073610
MFR #BH-1412;PDL125

Mfr description
BH-1412;PDL125 DRAWN CUP FULL COMPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.52/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Outside Diameter  
    1.1875 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1012
  • Drawn Cup Type
    Open Ends
  • Long Description
    The BH-1412;PDL125 Drawn Cup Needle Roller Bearing features a 7/8 in bore diameter, open closure type with open ends drawn cup design, 1.1875 in outside diameter, 0.7500 in overall width, and 0.08 lbs weight, making it suitable for automotive transmissions and gear drives.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    5880 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790226595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)