Overview
Mfr description
BH-1816;PDL125 DRAWN CUP FULL COMPL
Specifications
- Drawn Cup TypeOpen Ends
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Cage MaterialNo Cage
- Max Rpm3600 rpm, 5600 rpm
- Precision RatingNot Rated
- SeriesBH
- Lubrication Hole TypeNo Hole
- Standards MetANSI/ABMA 18.2, ASTM F2162
- Compatible Inner RingIR-1416
- UPC_NO605790225659
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionBH-1816;PDL125 Drawn Cup Needle Roller Bearing offers a 1-1/8 in bore diameter, open closure type with open ends drawn cup configuration, 1.5000 in outside diameter, and 1.0000 in overall width, making it ideal for industrial gearboxes, construction equipment, and high-load rotating applications requiring durable radial support.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data