Motion
M-20201;PDL051

JTEKT KOYO (NRB)
M-20201;PDL051

Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/4 in Bore, 1.5000 in OD, 1.2500 in Width, Open
MI ITEM #05073617
MFR #M-20201;PDL051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
M-20201;PDL051

Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/4 in Bore, 1.5000 in OD, 1.2500 in Width, Open
MI ITEM #05073617
MFR #M-20201;PDL051

Mfr description
M-20201;PDL125 NEEDLE ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.16 lbs
  • Width to Closed End
    29.46 mm

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-20201;PDL051 is a drawn cup needle roller bearing with a 1-1/4 in bore diameter, open closure type, closed ends design, 1.5000 in outside diameter, 1.2500 in overall width, and 0.16 lbs weight, designed for enclosed heavy-duty equipment.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    23000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790233234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)