Motion
FNT-2542;PDL001

JTEKT KOYO (NRB)
FNT-2542;PDL001

Roller & Cage Assembly - 25 mm Bore, 42 mm OD, 2 mm Width
MI ITEM #05073625
MFR #FNT-2542;PDL001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
FNT-2542;PDL001

Roller & Cage Assembly - 25 mm Bore, 42 mm OD, 2 mm Width
MI ITEM #05073625
MFR #FNT-2542;PDL001

Mfr description
FNT-2542;PD;L001 THRUST BEARING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    2 mm
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Compatible Washer
    AS2542, GS.81105 (Housing Plotted), LS2542, WS.81105 (Shaft Plotted)
  • Max Rpm
    9700 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    4050 lbf
  • Series
    FNT
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790229916

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)