Motion
FNT-4060;PDL125

JTEKT KOYO (NRB)
FNT-4060;PDL125

Roller & Cage Assembly - 40 mm Bore, 60 mm OD
MI ITEM #05073627
MFR #FNT-4060;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
FNT-4060;PDL125

Roller & Cage Assembly - 40 mm Bore, 60 mm OD
MI ITEM #05073627
MFR #FNT-4060;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FNT-4060;PDL125 THRUST BEARING ASSY

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    52100 Steel
  • Static Load Capacity
    132 kN
  • Bore Type
    Round
  • Dynamic Load Capacity
    31.5 kN
  • Cage Material
    Steel
  • Max Rpm
    7100 rpm
  • Cage Type
    Riveted
  • Fillet Radius
    0.6 mm
  • Compatible Washer
    AS4060, GS.81108 (Housing Plotted), LS4060, WS.81108 (Shaft Plotted)
  • Overall Width
    3 mm
  • Series
    FNT
  • UPC_NO
    605790229961
  • Description
    Needle Roller Thrust Bearing
  • Lubrication
    Rust Preventative
  • Precision Rating
    ABEC 1
  • Radial Dynamic Load Capacity
    7080 lbf
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text