Motion
NTA-1625;PDL001

JTEKT KOYO (NRB)
NTA-1625;PDL001

Needle Roller Thrust Bearing - 1 in Bore, 1-9/16 in OD, 5/64 in Width
MI ITEM #05073634
MFR #NTA-1625;PDL001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-1625;PDL001

Needle Roller Thrust Bearing - 1 in Bore, 1-9/16 in OD, 5/64 in Width
MI ITEM #05073634
MFR #NTA-1625;PDL001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.5625 in
  • Overall Width
    0.0781 in
  • Weight
    0.01 lbs

Details

  • Cage Material
    Steel
  • Compatible Washer
    TRA-1625
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    3110 lbf
  • Series
    NTA
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790229770

Overview

Mfr description
NTA-1625;PD;L001 THRUST BEARING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought