Motion
NTA-2031;PDL449

JTEKT KOYO (NRB)
NTA-2031;PDL449

Needle Roller Thrust Bearing - 1.2500 in Bore, 1.9375 in OD
MI ITEM #05073637
MFR #NTA-2031;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-2031;PDL449

Needle Roller Thrust Bearing - 1.2500 in Bore, 1.9375 in OD
MI ITEM #05073637
MFR #NTA-2031;PDL449

Mfr description
NTA-2031;PD;L449 THRUST BEARING ASSY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.9375 in
  • Overall Width
    0.0781 in
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    TRA-2031
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    20.15 kN
  • Lubrication
    Grease
  • Max Operating Temperature
    110 °C
  • Max Rpm
    8600 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Radial Dynamic Load Capacity
    4530 lbf
  • Series
    NTA
  • Static Load Capacity
    93.41 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790233395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)