Specifications
Dimensions
- Bore Diameter2-1/4 in
- Outside Diameter3.0000 in
- Overall Width0.0781 in
- Weight0.04 lbs
Details
- Cage MaterialSteel
- Compatible WasherTRA-3648
- Max Rpm5600 rpm
- Radial Dynamic Load Capacity5570 lbf
- SeriesNTA
- Thrust Bearing TypeRoller & Cage Assembly
- UPC_NO605790230288
Overview
Mfr description
NTA-3648;PDL001 THRUST BEARING ASSY