Specifications
Dimensions
- Weight0.39 lbs
Details
- Long DescriptionThe AG-50936 Needle Roller Bearing features a weight of 0.39 lbs, making it suitable for general industrial applications.
- Product TypeNeedle Roller Bearings
- SeriesAG
- UPC_NO605790202513
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)