Motion
HJ-486024
Needle Roller Bearing - 3.0000 in Bore, 3.7500 in OD, 1.5000 in Width, Open
MI ITEM #05073654
MFR #HJ-486024
List Price$607.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 3.0000 in Bore, 3.7500 in OD, 1.5000 in Width, Open
MI ITEM #05073654
MFR #HJ-486024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$607.49/each for your price

Overview

Mfr description
HJM-486024 SOLID RACE CAGED BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    Chrome Steel
  • Radial Dynamic Load Capacity
    24100 lbf
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    50900 lbf
  • Max Rpm
    5600 rpm
  • Flanges
    No Flange
  • Series
    HJM
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    IR-404824
  • Standards Met
    ASTM F2246, Military Standard MS 51961
  • UPC_NO
    605790232381
  • Weight
    2.6 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Needle Roller Bearing With Integral Flange
  • Product Type
    Needle Roller Bearings
  • Long Description
    The HJ-486024 Needle Roller Bearing features a 3.0000 in bore diameter, 3.7500 in outside diameter, 1.5000 in overall width, open closure type, and a weight of 1.26 lbs, making it ideal for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text