Motion
J-45;PDL051

JTEKT KOYO (NRB)
J-45;PDL051

Drawn Cup Needle Roller Bearing - Open Ends, 1/4 in Bore, 7/16 in OD, 5/16 in Width
Mi Item #05073655
MFR #J-45;PDL051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
J-45;PDL051

Drawn Cup Needle Roller Bearing - Open Ends, 1/4 in Bore, 7/16 in OD, 5/16 in Width
Mi Item #05073655
MFR #J-45;PDL051

Mfr description
J-45;PDL051 DRAWN CUP CAGED BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Outside Diameter  
    0.4375 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-45;PDL051 Drawn Cup Needle Roller Bearing offers a 1/4 in bore diameter, open closure type with open ends drawn cup configuration, 0.4375 in outside diameter, 0.3125 in overall width, and 0.01 lbs weight, making it ideal for precision instruments and small motors.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    20000 rpm, 30000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790226663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)