Motion
J-68;PDL449

JTEKT KOYO (NRB)
J-68;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 9/16 in OD, 1/2 in Width
MI ITEM #05073661
MFR #J-68;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
J-68;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 9/16 in OD, 1/2 in Width
MI ITEM #05073661
MFR #J-68;PDL449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J-68;PD;L449 DRAWN CUP CAGED BEARING

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    Steel
  • Max Rpm
    27000 rpm
  • Precision Rating
    Not Rated
  • Series
    J
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IRA-3
  • UPC_NO
    605790226670
  • Weight
    0.01 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The J-68;PDL449 Drawn Cup Needle Roller Bearing features a 3/8 in bore diameter, open closure type, open ends drawn cup design, 0.5625 in outside diameter, 0.5000 in overall width, and 0.01 lbs weight, making it ideal for compact automotive transmissions, small gearboxes, and light industrial machinery requiring high load capacity in limited radial space.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text