Motion
NAXR45Z.TN
Needle Roller Bearing - 45 mm Bore, 66 mm OD, 32 mm Width, Open
MI ITEM #05073665
MFR #NAXR45Z.TN
List Price$467.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 66 mm OD, 32 mm Width, Open
MI ITEM #05073665
MFR #NAXR45Z.TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$467.35/each for your price

Overview

Mfr description
NAXR45Z.TN SOLID RACE CAGED BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    5600 lbf
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Polymer
  • Radial Static Load Capacity
    11600 lbf
  • Max Rpm
    4800 rpm
  • Flanges
    No Flange
  • Series
    NAXR.Z
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    JR40x45x20
  • Standards Met
    DIN 5429
  • UPC_NO
    605790187773
  • Weight
    0.83 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Combined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAXR45Z.TN Needle Roller Bearing features a 45 mm bore diameter, 66 mm outside diameter, 32 mm overall width, open closure type, and a weight of 0.83 lbs, making it suitable for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text