Motion
NTA-411;PDL001

JTEKT KOYO (NRB)
NTA-411;PDL001

Needle Roller Thrust Bearing - 1/4 in Bore, 11/16 in OD, 5/64 in Width
MI ITEM #05073666
MFR #NTA-411;PDL001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-411;PDL001

Needle Roller Thrust Bearing - 1/4 in Bore, 11/16 in OD, 5/64 in Width
MI ITEM #05073666
MFR #NTA-411;PDL001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NTA-411;PD;L001 THRUST BEARING ASSY

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    26000 rpm
  • Compatible Washer
    TRA-411
  • Overall Width
    0.0781 in
  • Series
    NTA
  • UPC_NO
    605790229749
  • Radial Dynamic Load Capacity
    5.12 kN
  • Product Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text