Motion
NTA-613;PDL125

JTEKT KOYO (NRB)
NTA-613;PDL125

Needle Roller Thrust Bearing - 0.3750 in Bore, 0.8125 in OD
MI ITEM #05073671
MFR #NTA-613;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-613;PDL125

Needle Roller Thrust Bearing - 0.3750 in Bore, 0.8125 in OD
MI ITEM #05073671
MFR #NTA-613;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NTA-613;PD;L125 THRUST BEARING ASSY

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -30 to 110 °C
  • Bearing Material
    52100 Steel
  • Static Load Capacity
    14.32 kN
  • Bore Type
    Round
  • Dynamic Load Capacity
    6.05 kN
  • Cage Material
    Steel
  • Max Rpm
    22000 rpm
  • Cage Type
    Riveted
  • Compatible Washer
    TRA-613
  • Overall Width
    0.0781 in
  • Series
    NTA
  • UPC_NO
    605790229763
  • Description
    Needle Roller Thrust Bearing
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Precision Rating
    ABEC 1
  • Radial Dynamic Load Capacity
    1360 lbf
  • Weight
    0.004 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text