Motion
NTA-613;PDL449

JTEKT KOYO (NRB)
NTA-613;PDL449

Needle Roller Thrust Bearing - 0.3750 in Bore, 0.8125 in OD
Mi Item #05073672
MFR #NTA-613;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-613;PDL449

Needle Roller Thrust Bearing - 0.3750 in Bore, 0.8125 in OD
Mi Item #05073672
MFR #NTA-613;PDL449

Mfr description
NTA-613;PD;L449 THRUST BEARING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.8125 in
  • Overall Width
    0.0781 in
  • Precision Rating
    ABEC 1
  • Weight
    0.004 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    TRA-613
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    6.05 kN
  • Lubrication
    Grease
  • Max Operating Temperature
    110 °C
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Radial Dynamic Load Capacity
    1360 lbf
  • Series
    NTA
  • Static Load Capacity
    14.32 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790232763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)