Motion
NTA-815;PDL125

JTEKT KOYO (NRB)
NTA-815;PDL125

Needle Roller Thrust Bearing - 0.5000 in Bore, 0.9375 in OD
Mi Item #05073674
MFR #NTA-815;PDL125
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-815;PDL125

Needle Roller Thrust Bearing - 0.5000 in Bore, 0.9375 in OD
Mi Item #05073674
MFR #NTA-815;PDL125

Mfr description
NTA-815;PD;L125 THRUST BEARING ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.9375 in
  • Overall Width
    0.0781 in
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    TRA-815
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    7.16 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    19000 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Radial Dynamic Load Capacity
    1610 lbf
  • Series
    NTA
  • Static Load Capacity
    19.13 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790229701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)