Motion
NTA-916;PDL125

JTEKT KOYO (NRB)
NTA-916;PDL125

Needle Roller Thrust Bearing - 0.5625 in Bore, 1.0000 in OD
MI ITEM #05073677
MFR #NTA-916;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-916;PDL125

Needle Roller Thrust Bearing - 0.5625 in Bore, 1.0000 in OD
MI ITEM #05073677
MFR #NTA-916;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NTA-916;PD;L125 THRUST BEARING ASSY

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -30 to 110 °C
  • Bearing Material
    52100 Steel
  • Static Load Capacity
    21.53 kN
  • Bore Type
    Round
  • Dynamic Load Capacity
    7.7 kN
  • Cage Material
    Steel
  • Max Rpm
    18000 rpm
  • Cage Type
    Riveted
  • Compatible Washer
    TRA-916
  • Overall Width
    0.0781 in
  • Series
    NTA
  • UPC_NO
    605790229589
  • Description
    Needle Roller Thrust Bearing
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Precision Rating
    ABEC 1
  • Radial Dynamic Load Capacity
    1730 lbf
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text