Specifications
Dimensions
- Weight0.02 lbs
Details
- Drawn Cup TypeOpen Ends
- Long DescriptionThe MH-681-R Drawn Cup Needle Roller Bearing with open ends drawn cup type and a 0.02 lbs weight is designed for light-duty machinery, small gear assemblies, and general shaft support applications.
- Product TypeDrawn Cup Needle Roller Bearings
- UPC_NO605790192012
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)