Motion
NAXR50X.Z
Needle Roller Bearing - 50 mm Bore, 71 mm OD, 35 mm Width, Open
MI ITEM #05073692
MFR #NAXR50X.Z
List Price$524.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 71 mm OD, 35 mm Width, Open
MI ITEM #05073692
MFR #NAXR50X.Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$524.37/each for your price

Overview

Mfr description
NAXR50X.Z SOLID RACE CAGED BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    6790 lbf
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    15400 lbf
  • Max Rpm
    4300 rpm
  • Flanges
    No Flange
  • Series
    NAXR.Z
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    JR45x50x25
  • Standards Met
    DIN 5429
  • Lubrication Type
    Rust Preventative
  • UPC_NO
    605790205002
  • Weight
    1 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Combined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAXR50X.Z Needle Roller Bearing features a 50 mm bore diameter, 71 mm outside diameter, 35 mm overall width, open closure type, and a weight of 1 lb, making it suitable for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text