Overview
Mfr description
NB-3-OH DRAWN CUP FULL COMPLEMENT
Specifications
- Drawn Cup TypeOpen Ends
- UPC_NO605790187780
- Weight0.03 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe NB-3-OH is a drawn cup needle roller bearing with open ends design and 0.03 lbs weight, suitable for general mechanical applications requiring compact radial load support.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data