Motion
NAXR35Z
Needle Roller Bearing - 35 mm Bore, 53 mm OD, 30 mm Width, Open
MI ITEM #05073705
MFR #NAXR35Z
List Price$350.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 53 mm OD, 30 mm Width, Open
MI ITEM #05073705
MFR #NAXR35Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.14/each for your price

Overview

Mfr description
NAXR35Z SOLID RACE CAGED BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    4970 lbf
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    9170 lbf
  • Max Rpm
    6000 rpm
  • Flanges
    No Flange
  • Series
    NAXR
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    JR30x35x20
  • Standards Met
    DIN 5429
  • Lubrication Type
    Rust Preventative
  • UPC_NO
    605790220371
  • Weight
    0.43 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Combined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAXR35Z Needle Roller Bearing features a 35 mm bore diameter, 53 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.43 lbs, making it suitable for combined load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text