Motion
HK1010E
Needle Roller Bearing - 10 mm Bore, 13.99 mm OD, 10 mm Width, Open
Mi Item #05073707
MFR #HK1010E
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 13.99 mm OD, 10 mm Width, Open
Mi Item #05073707
MFR #HK1010E

Mfr description
HK1010E DRAWN CUP CAGED BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.41/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    13.99 mm
  • Overall Width  
    10 mm
  • Weight
    0.008 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The HK1010E Needle Roller Bearing with an open closure type features a 10 mm bore diameter, 13.99 mm outside diameter, 10 mm overall width, and a weight of 0.008 lbs, making it ideal for compact transmission and motor applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK1010E
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)